Motion
08834137474

NORTON ABRASIVES
08834137474

Mounted Flap Wheel - Ceramic, 240 Grit, 3/8 in Wheel Diameter, 3/8 in Wheel Width
MI ITEM #03922493
MFR #08834137474
Your Price$10.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834137474

Mounted Flap Wheel - Ceramic, 240 Grit, 3/8 in Wheel Diameter, 3/8 in Wheel Width
MI ITEM #03922493
MFR #08834137474

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$10.06/each(List $12.08)

Overview

Mfr description
08834137474 MM-3838 1/8 SK 240 ARB MICRO

Specifications

  • Grit Number
    240
  • Abrasive Material
    Ceramic
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    3/8 in
  • Max Rpm
    40000 rpm
  • UPC_NO
    08834137474
  • Long Description
    The 08834137474 is a mounted flap wheel made with ceramic abrasive material and a 240 grit rating, featuring a 1/8 in shank size, 3/8 in wheel diameter, 3/8 in wheel width, and a maximum speed of 40000 rpm, making it suitable for precision finishing and polishing in very tight spaces.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought