Motion
08834137480

NORTON ABRASIVES
08834137480

Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 5/8 in Wheel Diameter
Mi Item #03922495
MFR #08834137480
Price$11.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834137480

Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 5/8 in Wheel Diameter
Mi Item #03922495
MFR #08834137480

Mfr description
08834137480 MM-5858 1/8 SK 60 ARB MICRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.46/each

Specifications

Dimensions

  • Shank Size  
    1/8 in
  • Wheel Diameter  
    5/8 in
  • Wheel Width
    5/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Long Description
    The 08834137480 is a mounted flap wheel made with aluminum oxide abrasive material and a 60 grit rating, featuring a 1/8 in shank size, 5/8 in wheel diameter, 5/8 in wheel width, and a maximum speed of 37,000 rpm, ideal for detailed material removal.
  • Max Rpm
    37000 rpm
  • UPC_NO
    08834137480
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)