Motion
08834137491

NORTON ABRASIVES
08834137491

Mounted Flap Wheel - Ceramic, 80 Grit, 1-3/16 in Wheel Diameter, 1/8 in Wheel Width
MI ITEM #03922501
MFR #08834137491
Your Price$6.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834137491

Mounted Flap Wheel - Ceramic, 80 Grit, 1-3/16 in Wheel Diameter, 1/8 in Wheel Width
MI ITEM #03922501
MFR #08834137491

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$6.58/each(List $12.53)

Overview

Mfr description
08834137491 MM-13618 1/8 SK 80 ARB MICRO

Specifications

  • Grit Number
    80
  • Abrasive Material
    Ceramic
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1/8 in
  • Max Rpm
    30000 rpm
  • UPC_NO
    08834137491
  • Long Description
    The 08834137491 is a mounted flap wheel constructed with ceramic abrasive material and an 80 grit rating, featuring a 1/8 in shank size, 1-3/16 in wheel diameter, 1/8 in wheel width, and a maximum speed of 30000 rpm, suitable for precision grinding and deburring in tight spaces.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought