Motion
08834137495

NORTON ABRASIVES
08834137495

Mounted Flap Wheel - Aluminum Oxide, P320 Grit, 1-3/16 in Wheel Diameter, 1/8 in Wheel Width
Mi Item #03922505
MFR #08834137495
Price$13.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834137495

Mounted Flap Wheel - Aluminum Oxide, P320 Grit, 1-3/16 in Wheel Diameter, 1/8 in Wheel Width
Mi Item #03922505
MFR #08834137495

Mfr description
08834137495 MM-13618 1/8 SK 320 ARB MICR
  • Premium aluminum oxide for improved cut rate
  • Flexible cotton backing for superior conformability and life
  • Wheels are designed with the steel shank as an integral part of each wheel for excellent balance, chatter-free finishes, and quick changes on air tools that have a collet design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.18/each

Specifications

Dimensions

  • Shank Size  
    1/8 in
  • Wheel Diameter  
    1-3/16 in
  • Wheel Width
    1/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P320
  • Long Description
    The 08834137495 is a mounted flap wheel made with aluminum oxide abrasive material and a P320 grit rating, featuring a 1/8 in shank size, 1-3/16 in wheel diameter, and a maximum speed of 30,000 rpm, ideal for precision finishing in tight areas.
  • Max Rpm
    30000 rpm
  • UPC_NO
    08834137495
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)