Motion
08834137511

NORTON ABRASIVES
08834137511

Mounted Flap Wheel - Ceramic, 80 Grit, 1-3/16 in Wheel Diameter, 3/8 in Wheel Width
Mi Item #03922512
MFR #08834137511
Price$9.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834137511

Mounted Flap Wheel - Ceramic, 80 Grit, 1-3/16 in Wheel Diameter, 3/8 in Wheel Width
Mi Item #03922512
MFR #08834137511

Mfr description
08834137511 MM-13638 1/8 SK 80 ARB MICRO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.19/each

Specifications

Dimensions

  • Shank Size  
    1/8 in
  • Wheel Diameter  
    1-3/16 in
  • Wheel Width
    3/8 in

Details

  • Abrasive Material
    Ceramic
  • Grit Number
    80
  • Long Description
    The 08834137511 is a mounted flap wheel made with ceramic abrasive material and an 80 grit rating, featuring a 1/8 in shank size, 1-3/16 in wheel diameter, 3/8 in wheel width, and a maximum speed of 30000 rpm, ideal for precision grinding and deburring in tight spaces.
  • Max Rpm
    30000 rpm
  • UPC_NO
    08834137511
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)