Motion
08834137552

NORTON ABRASIVES
08834137552

Mounted Flap Wheel - Ceramic, 120 Grit, 3/4 in Wheel Diameter, 3/16 in Wheel Width
Mi Item #03922523
MFR #08834137552
Price$7.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834137552

Mounted Flap Wheel - Ceramic, 120 Grit, 3/4 in Wheel Diameter, 3/16 in Wheel Width
Mi Item #03922523
MFR #08834137552

Mfr description
08834137552 MM-3436 1/8 SK 120 ARB MICRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.06/each

Specifications

Dimensions

  • Shank Size  
    1/8 in
  • Wheel Diameter  
    3/4 in
  • Wheel Width
    3/16 in

Details

  • Abrasive Material
    Ceramic
  • Grit Number
    120
  • Long Description
    The 08834137552 is a mounted flap wheel constructed with ceramic abrasive material and a 120 grit rating, featuring a 1/8 in shank size, 3/4 in wheel diameter, 3/16 in wheel width, and a maximum speed of 35000 rpm, ideal for detailed finishing in very tight areas.
  • Max Rpm
    35000 rpm
  • UPC_NO
    08834137552
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)