Motion
08834137570

NORTON ABRASIVES
08834137570

Mounted Flap Wheels - Aluminum Oxide, P60 Grit, 3/4 in Wheel Diameter
MI ITEM #03922533
MFR #08834137570
Your Price$11.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834137570

Mounted Flap Wheels - Aluminum Oxide, P60 Grit, 3/4 in Wheel Diameter
MI ITEM #03922533
MFR #08834137570

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.41/each(List $13.13)

Overview

Mfr description
08834137570 MM-3412 1/8 SK 60 ARB MICRO
  • Premium aluminum oxide for improved cut rate
  • Flexible cotton backing for superior conformability and life
  • Wheels are designed with the steel shank as an integral part of each wheel for excellent balance, chatter-free finishes, and quick changes on air tools that have a collet design
  • Due to the flap wheel design and the flexibility of the material, flap wheels leave a finer finish grit that other coated abrasive products
  • Coarse grit for removing flash, parting lines and heavy scratch patterns

Specifications

  • Grit Number
    P60
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1/2 in
  • Max Rpm
    35000 rpm
  • UPC_NO
    08834137570
  • Long Description
    The 08834137570 is a mounted flap wheel made with aluminum oxide abrasive material and a P60 grit rating, featuring a 1/8 in shank size, 3/4 in wheel diameter, 1/2 in wheel width, and a maximum speed of 35,000 rpm, suitable for aggressive grinding in confined spaces.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought