Overview
Mfr description
08834137580 MM-3458 1/8 SK 60 ARB MICRO
- Premium aluminum oxide for improved cut rate
- Flexible cotton backing for superior conformability and life
- Wheels are designed with the steel shank as an integral part of each wheel for excellent balance, chatter-free finishes, and quick changes on air tools that have a collet design
- Due to the flap wheel design and the flexibility of the material, flap wheels leave a finer finish grit that other coated abrasive products
- Coarse grit for removing flash, parting lines and heavy scratch patterns
Specifications
- Grit NumberP60
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Shank Size
- Max Rpm35000 rpm
- UPC_NO08834137580
- Long DescriptionThe 08834137580 is a mounted flap wheel made with aluminum oxide abrasive material and a P60 grit rating, featuring a 1/8 in shank size, 3/4 in wheel diameter, and a maximum speed of 35,000 rpm, suitable for heavy material removal.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data