Motion
08834137585

NORTON ABRASIVES
08834137585

Mounted Flap Wheel - Aluminum Oxide, 320 Grit, 3/4 in Wheel Diameter
MI ITEM #03922544
MFR #08834137585
Price$13.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834137585

Mounted Flap Wheel - Aluminum Oxide, 320 Grit, 3/4 in Wheel Diameter
MI ITEM #03922544
MFR #08834137585

Mfr description
08834137585 MM-3458 1/8 SK 320 ARB MICRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.79/each

Specifications

Dimensions

  • Wheel Diameter  
    3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    320
  • Long Description
    The 08834137585 is a mounted flap wheel made with aluminum oxide abrasive material and a 320 grit rating, featuring a 3/4 in wheel diameter and a maximum speed of 35,000 rpm, suitable for ultra-fine finishing.
  • Max Rpm
    35000 rpm
  • UPC_NO
    08834137585

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)