Motion
08834137600

NORTON ABRASIVES
08834137600

Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 1-3/16 in Wheel Diameter
MI ITEM #03922551
MFR #08834137600
List Price$14.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834137600

Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 1-3/16 in Wheel Diameter
MI ITEM #03922551
MFR #08834137600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.90/each for your price

Overview

Mfr description
08834137600 MM-1325 1/4 SK 60 ARB MINI W

Specifications

  • Grit Number
    60
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Wheel Width
    1/4 in
  • Max Rpm
    25000 rpm
  • UPC_NO
    08834137600
  • Long Description
    The 08834137600 is a mounted flap wheel made with aluminum oxide abrasive material and a 60 grit rating, featuring a 1-3/16 in wheel diameter, 1/4 in wheel width, and a maximum speed of 25,000 rpm, ideal for controlled grinding.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought