Motion
08834137810

NORTON ABRASIVES
08834137810

Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 1-3/16 in Wheel Diameter
MI ITEM #03922555
MFR #08834137810
List Price$14.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834137810

Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 1-3/16 in Wheel Diameter
MI ITEM #03922555
MFR #08834137810

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.93/each for your price

Overview

Mfr description
08834137810 MM-1312 1/4 SK 60 ARB MINI W

Specifications

  • Grit Number
    60
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Max Rpm
    25000 rpm
  • UPC_NO
    08834137810
  • Long Description
    The 08834137810 is a mounted flap wheel made with aluminum oxide abrasive material and a 60 grit rating, featuring a 1-3/16 in wheel diameter and a maximum speed of 25,000 rpm, suitable for general-purpose grinding.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought