Motion
08834137811

NORTON ABRASIVES
08834137811

Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 1-3/16 in Wheel Diameter, 1/2 in Wheel Width
Mi Item #03922556
MFR #08834137811
Price$15.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834137811

Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 1-3/16 in Wheel Diameter, 1/2 in Wheel Width
Mi Item #03922556
MFR #08834137811

Mfr description
08834137811 MM-1312 1/4 SK 80 ARB MINI W
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.26/each

Specifications

Dimensions

  • Wheel Diameter  
    1-3/16 in
  • Wheel Width
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Long Description
    The 08834137811 is a mounted flap wheel made with aluminum oxide abrasive material and an 80 grit rating, featuring a 1-3/16 in wheel diameter, 1/2 in wheel width, and a maximum speed of 25,000 rpm, suitable for blending and smoothing.
  • Max Rpm
    25000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)