Motion
08834137812

NORTON ABRASIVES
08834137812

Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 1-3/16 in Wheel Diameter
MI ITEM #03922557
MFR #08834137812
List Price$14.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834137812

Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 1-3/16 in Wheel Diameter
MI ITEM #03922557
MFR #08834137812

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.93/each for your price

Overview

Mfr description
08834137812 MM-1312 1/4 SK 120 ARB MINI

Specifications

  • Grit Number
    120
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Max Rpm
    25000 rpm
  • UPC_NO
    08834137812
  • Long Description
    The 08834137812 is a mounted flap wheel made with aluminum oxide abrasive material and a 120 grit rating, featuring a 1-3/16 in wheel diameter and a maximum speed of 25,000 rpm, ideal for blending and finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought