1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
08834138001
Flap Wheel Set, Abrasive Material: Ceramic, Wheel Diameter: 1 to 3", Shank Size: 1/4"
MI ITEM #
03922558
MFR #
08834138001
Price
$172.83
/each
Qty
Add to Cart
Previous Page
Home
NORTON ABRASIVES 08834138001
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
08834138001
Flap Wheel Set, Abrasive Material: Ceramic, Wheel Diameter: 1 to 3", Shank Size: 1/4"
MI ITEM #
03922558
MFR #
08834138001
Mfr description
08834138001 TEST KIT "CQ" MINI 1/4-20 TH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$172
.83
/each
Add to Cart
Specifications
Dimensions
Shank Size
1/4 in
Wheel Diameter
1 to 3 in
Details
Abrasive Material
Aluminum Oxide
Abrasive Type
Flap Wheel Test Kit
Number of Wheels
10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items