Motion
08834138119

NORTON ABRASIVES
08834138119

Mounted Flap Wheel - Aluminum Oxide, 320 Grit, 3 in Wheel Diameter
MI ITEM #03922561
MFR #08834138119
Price$35.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834138119

Mounted Flap Wheel - Aluminum Oxide, 320 Grit, 3 in Wheel Diameter
MI ITEM #03922561
MFR #08834138119

Mfr description
08834138119 MMI-3010 14 SK 320 ARB 1:1 R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.40/each

Specifications

Dimensions

  • Wheel Diameter  
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    320
  • Long Description
    The 08834138119 is a mounted flap wheel made with aluminum oxide abrasive material and a 320 grit rating, featuring a 3 in wheel diameter and a maximum speed of 12,000 rpm, suitable for fine finishing on larger surfaces.
  • Max Rpm
    12000 rpm
  • UPC_NO
    08834138119

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)