Motion
08834138120

NORTON ABRASIVES
08834138120

Mounted Flap Wheels - Aluminum Oxide, 180 Grit, 3 in Wheel Diameter
MI ITEM #03922562
MFR #08834138120
Your Price$29.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834138120

Mounted Flap Wheels - Aluminum Oxide, 180 Grit, 3 in Wheel Diameter
MI ITEM #03922562
MFR #08834138120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.28/each(List $33.68)

Overview

Mfr description
08834138120 MMI-3010 14 SK 180 ARB 1:1 R
  • Very fine grit recommended for light cleaning and finishing
  • Tough yet conformable to intricate shapes and contours without changing the workpiece dimension
  • Premium aluminum oxide grain for excellent cutting and finishing
  • Non-woven flap wheels wear away continually exposing fresh abrasives
  • Non-rusting; no workpiece contamination

Specifications

  • Grit Number
    180
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    12000 rpm
  • UPC_NO
    08834138120
  • Long Description
    The 08834138120 is a mounted flap wheel made with aluminum oxide abrasive material and a 180 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, 1 in wheel width, and a maximum speed of 12,000 rpm, ideal for fine surface refinement.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought