Motion
08834138123

NORTON ABRASIVES
08834138123

2 x 1 x 1/4 In. Non-Woven Interleaf Flap Wheel 80 Grit Aluminum Oxide Very Fine Grit
MI ITEM #03922564
MFR #08834138123
Your Price$24.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834138123

2 x 1 x 1/4 In. Non-Woven Interleaf Flap Wheel 80 Grit Aluminum Oxide Very Fine Grit
MI ITEM #03922564
MFR #08834138123

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.11/each(List $27.73)

Overview

Mfr description
08834138123 MMI-2010 14 SK 80 ARB 1:1 RA
  • Premium aluminum oxide grain with durable resin bond and web that wears away continually exposing fresh abrasives
  • Tough yet conformable to intricate shapes and contours without changing the workpiece dimension
  • Alternating cloth and non-woven flaps make these wheels less conforming and more aggressive than flap wheels with all non-woven flaps, but less aggressive than all-cloth flap wheels
  • Good choice for fine grit light cleaning and finishing

Specifications

  • Grit Number
    80
  • Abrasive Material
    Aluminum Oxide
  • Interleaf
    80
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    12000 rpm
  • Manufacturer Stock Number
    08834138123
  • Manufacturer Upc Number
    088341381231
  • UPC_NO
    088341381231
  • Package Quantity
    1
  • Long Description
    The 08834138123 is a mounted flap wheel constructed with aluminum oxide abrasive material and an 80 grit rating, featuring a 1/4 in shank size, 2 in wheel diameter, 1 in wheel width, a maximum speed of 12000 rpm, and a weight of 0.75 lb, making it ideal for controlled-speed grinding and blending.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought