Motion
08834138124

NORTON ABRASIVES
08834138124

Mounted Flap Wheel - Ceramic Alumina, 60 Grit, 2 in Wheel Diameter, 1-1/2 in Wheel Width
Mi Item #03922565
MFR #08834138124
Price$33.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834138124

Mounted Flap Wheel - Ceramic Alumina, 60 Grit, 2 in Wheel Diameter, 1-1/2 in Wheel Width
Mi Item #03922565
MFR #08834138124

Mfr description
08834138124 MMI-2015 14 SK 60 ARB 1:1 RA
  • Very fine grit recommended for light cleaning and finishing
  • Tough yet conformable to intricate shapes and contours without changing the workpiece dimension
  • Premium aluminum oxide grain for excellent cutting and finishing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.61/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    2 in
  • Wheel Width
    1-1/2 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Grit Number
    60
  • Long Description
    The 08834138124 is a mounted flap wheel made with ceramic alumina abrasive material and a 60 grit rating, featuring a 1/4 in shank size, 2 in wheel diameter, and a maximum speed of 12,000 rpm, suitable for heavy-duty grinding.
  • Max Rpm
    12000 rpm
  • UPC_NO
    08834138124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)