Motion
08834138125

NORTON ABRASIVES
08834138125

Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 2 in Wheel Diameter
Mi Item #03922566
MFR #08834138125
Price$29.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834138125

Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 2 in Wheel Diameter
Mi Item #03922566
MFR #08834138125

Mfr description
08834138125 MMI-2015 14 SK 80 ARB 1:1 RA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.23/each

Specifications

Dimensions

  • Wheel Diameter  
    2 in
  • Wheel Width
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Long Description
    The 08834138125 is a mounted flap wheel made with aluminum oxide abrasive material and an 80 grit rating, featuring a 2 in wheel diameter, 1-1/2 in wheel width, and a maximum speed of 12,000 rpm, suitable for blending and smoothing.
  • Max Rpm
    12000 rpm
  • UPC_NO
    08834138125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)