Motion
08834138126

NORTON ABRASIVES
08834138126

Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 2 in Wheel Diameter
MI ITEM #03922567
MFR #08834138126
List Price$31.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834138126

Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 2 in Wheel Diameter
MI ITEM #03922567
MFR #08834138126

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.95/each for your price

Overview

Mfr description
08834138126 MMI-2015 14 SK 120 ARB 1:1 R

Specifications

  • Grit Number
    120
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Max Rpm
    12000 rpm
  • UPC_NO
    08834138126
  • Long Description
    The 08834138126 is a mounted flap wheel made with aluminum oxide abrasive material and a 120 grit rating, featuring a 2 in wheel diameter and a maximum speed of 12,000 rpm, ideal for fine finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text