Motion
08834138129

NORTON ABRASIVES
08834138129

Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 3 in Wheel Diameter
MI ITEM #03922570
MFR #08834138129
Your Price$29.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834138129

Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 3 in Wheel Diameter
MI ITEM #03922570
MFR #08834138129

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.28/each(List $33.68)

Overview

Mfr description
08834138129 MMI-3010 14 SK 60 ARB 1:1 RA

Specifications

  • Grit Number
    60
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Wheel Width
    1 in
  • Max Rpm
    12000 rpm
  • UPC_NO
    08834138129
  • Long Description
    The 08834138129 is a mounted flap wheel made with aluminum oxide abrasive material and a 60 grit rating, featuring a 3 in wheel diameter, 1 in wheel width, and a maximum speed of 12,000 rpm, suitable for aggressive grinding.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought