Motion
08834138130

NORTON ABRASIVES
08834138130

Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 3 in Wheel Diameter
Mi Item #03922571
MFR #08834138130
Price$35.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834138130

Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 3 in Wheel Diameter
Mi Item #03922571
MFR #08834138130

Mfr description
08834138130 MMI-3010 14 SK 80 ARB 1:1 RA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.40/each

Specifications

Dimensions

  • Wheel Diameter  
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Long Description
    The 08834138130 is a mounted flap wheel made with aluminum oxide abrasive material and an 80 grit rating, featuring a 3 in wheel diameter and a maximum speed of 12,000 rpm, ideal for general-purpose finishing.
  • Max Rpm
    12000 rpm
  • UPC_NO
    08834138130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)