Motion
08834144457

NORTON ABRASIVES
08834144457

Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 2 in Wheel Diameter
Mi Item #03922589
MFR #08834144457
Price$22.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834144457

Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 2 in Wheel Diameter
Mi Item #03922589
MFR #08834144457

Mfr description
08834144457 MMI-2010 1/4 SK 120 ARB 1:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.82/each

Specifications

Dimensions

  • Wheel Diameter  
    2 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Long Description
    The 08834144457 is a mounted flap wheel made with aluminum oxide abrasive material and a 120 grit rating, featuring a 2 in wheel diameter, 1 in wheel width, and a maximum speed of 12,000 rpm, suitable for blending applications.
  • Max Rpm
    12000 rpm
  • UPC_NO
    08834144457
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)