Motion
08834144458

NORTON ABRASIVES
08834144458

Mounted Flap Wheel - Ceramic, 180 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #03922590
MFR #08834144458
Price$25.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834144458

Mounted Flap Wheel - Ceramic, 180 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #03922590
MFR #08834144458

Mfr description
08834144458 MMI-2010 1/4 SK 180 ARB 1:1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.36/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    2 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Ceramic
  • Grit Number
    180
  • Long Description
    The 08834144458 is a mounted flap wheel made with ceramic abrasive material and a 180 grit rating, featuring a 1/4 in shank size, 2 in wheel diameter, 1 in wheel width, and a maximum speed of 12000 rpm, ideal for precision finishing, blending, and polishing on hard metals.
  • Max Rpm
    12000 rpm
  • UPC_NO
    08834144458

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)