Motion
08834144460

NORTON ABRASIVES
08834144460

Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 3 in Wheel Diameter
MI ITEM #03922592
MFR #08834144460
List Price$49.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834144460

Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 3 in Wheel Diameter
MI ITEM #03922592
MFR #08834144460

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$49.80/each for your price

Overview

Mfr description
08834144460 MMI-3020 1/4 SK 120 ARB 1:1

Specifications

  • Grit Number
    120
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Max Rpm
    8000 rpm
  • UPC_NO
    08834144460
  • Long Description
    The 08834144460 is a mounted flap wheel made with aluminum oxide abrasive material and a 120 grit rating, featuring a 3 in wheel diameter and a maximum speed of 8,000 rpm, ideal for controlled-speed finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought