Motion
08834149802

NORTON ABRASIVES
08834149802

Mounted Flap Wheel - Ceramic Alumina, P120 Grit, 1 in Wheel Diameter, 1/2 in Wheel Width
Mi Item #03922597
MFR #08834149802
Price$5.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834149802

Mounted Flap Wheel - Ceramic Alumina, P120 Grit, 1 in Wheel Diameter, 1/2 in Wheel Width
Mi Item #03922597
MFR #08834149802

Mfr description
08834149802 MM-1 X1/2 1/4 SK 120 ARB MIN
  • Quality aluminum oxide abrasive for good cut rate and life
  • Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
  • Wheels are designed with the steel shank as an integral part of each wheel for excellent balance, chatter-free finishes, and quick changes on air tools that have a collet design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.96/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    1 in
  • Wheel Width
    1/2 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Grit Number
    P120
  • Long Description
    The 08834149802 is a mounted flap wheel made with ceramic alumina abrasive material and a P120 grit rating, featuring a 1/4 in shank size, 1 in wheel diameter, and a maximum speed of 30,000 rpm, ideal for finishing applications.
  • Max Rpm
    30000 rpm
  • UPC_NO
    08834149802
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)