Motion
08834149808

NORTON ABRASIVES
08834149808

Mounted Flap Wheel - Aluminum Oxide, 240 Grit, 1 in Wheel Diameter
MI ITEM #03922603
MFR #08834149808
List Price$4.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834149808

Mounted Flap Wheel - Aluminum Oxide, 240 Grit, 1 in Wheel Diameter
MI ITEM #03922603
MFR #08834149808

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.68/each for your price

Overview

Mfr description
08834149808 MM-0011 1/4 SK 240 ARB MINI-

Specifications

  • Grit Number
    240
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Max Rpm
    30000 rpm
  • UPC_NO
    08834149808
  • Long Description
    The 08834149808 is a mounted flap wheel made with aluminum oxide abrasive material and a 240 grit rating, featuring a 1 in wheel diameter and a maximum speed of 30,000 rpm, ideal for fine finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought