Motion
08834149819

NORTON ABRASIVES
08834149819

Mounted Flap Wheel - Aluminum Oxide, 180 Grit, 1-1/2 in Wheel Diameter
MI ITEM #03922611
MFR #08834149819
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834149819

Mounted Flap Wheel - Aluminum Oxide, 180 Grit, 1-1/2 in Wheel Diameter
MI ITEM #03922611
MFR #08834149819

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08834149819 MM-1510 1/4 SK 180 ARB MINI-

Specifications

  • Grit Number
    180
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Max Rpm
    25000 rpm
  • UPC_NO
    08834149819
  • Long Description
    The 08834149819 is a mounted flap wheel made with aluminum oxide abrasive material and a 180 grit rating, featuring a 1-1/2 in wheel diameter and a maximum speed of 25,000 rpm, suitable for fine finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought