Motion
08834149833

NORTON ABRASIVES
08834149833

Mounted Flap Wheels - Ceramic Alumina, P40 Grit, 3 in Wheel Diameter
MI ITEM #03922621
MFR #08834149833
List Price$7.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834149833

Mounted Flap Wheels - Ceramic Alumina, P40 Grit, 3 in Wheel Diameter
MI ITEM #03922621
MFR #08834149833

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.93/each for your price

Overview

Mfr description
08834149833 MM-3005 1/4 SK 40 ARB MINI-W
  • Quality aluminum oxide abrasive for good cut rate and life
  • Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
  • Wheels are designed with the steel shank as an integral part of each wheel for excellent balance, chatter-free finishes, and quick changes on air tools that have a collet design
  • Due to the flap wheel design and the flexibility of the material, flap wheels leave a finer finish grit that other coated abrasive products
  • Extra coarse grit for removing heavy machine marks, burrs, rust, scale and pit marks

Specifications

  • Grit Number
    P40
  • Abrasive Material
    Ceramic Alumina
  • Wheel Diameter
  • Shank Size
  • Max Rpm
    20000 rpm
  • UPC_NO
    08834149833
  • Long Description
    The 08834149833 is a mounted flap wheel made with ceramic alumina abrasive material and a P40 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, and a maximum speed of 20,000 rpm, suitable for heavy-duty grinding.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought