Motion
08834149840

NORTON ABRASIVES
08834149840

Mounted Flap Wheels - Aluminum Oxide, P180 Grit, 3 in Wheel Diameter
MI ITEM #03922628
MFR #08834149840
List Price$8.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834149840

Mounted Flap Wheels - Aluminum Oxide, P180 Grit, 3 in Wheel Diameter
MI ITEM #03922628
MFR #08834149840

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.61/each for your price

Overview

Mfr description
08834149840 MM-3010 1/4 SK 180 ARB MINI-
  • Quality aluminum oxide abrasive for good cut rate and life
  • Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
  • Wheels are designed with the steel shank as an integral part of each wheel for excellent balance, chatter-free finishes, and quick changes on air tools that have a collet design
  • Due to the flap wheel design and the flexibility of the material, flap wheels leave a finer finish grit that other coated abrasive products
  • Fine grit for final blending and cleaning

Specifications

  • Grit Number
    P180
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Max Rpm
    20000 rpm
  • UPC_NO
    08834149840
  • Long Description
    The 08834149840 is a mounted flap wheel made with aluminum oxide abrasive material and a P180 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, and a maximum speed of 20,000 rpm, ideal for fine surface refinement.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought