Motion
08834150273

NORTON ABRASIVES
08834150273

Bore Polisher - 180 Grit, Max Bore 1-1/2 in dia, Min Bore 1 in dia
MI ITEM #03922631
MFR #08834150273
Price$25.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834150273

Bore Polisher - 180 Grit, Max Bore 1-1/2 in dia, Min Bore 1 in dia
MI ITEM #03922631
MFR #08834150273

Mfr description
08834150273 B-405 INTRL 180 ARB 1/2-20TH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.91/each

Specifications

Dimensions

  • Maximum Bore Diameter
    1-1/2 in
  • Min Bore Diameter
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Grit Number
    180
  • Includes Interleaf
    Interleaf Included
  • Manufacturer Package Quantity
    10
  • Max Rpm
    22000 rpm
  • Number of Ply Sets
    4
  • UPC_NO
    08834150273

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)