Motion
08834154093

NORTON ABRASIVES
08834154093

Bore Polisher - 120 Grit, Max Bore 1-1/2 in dia, Min Bore 1 in dia
Mi Item #03922638
MFR #08834154093
Price$15.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834154093

Bore Polisher - 120 Grit, Max Bore 1-1/2 in dia, Min Bore 1 in dia
Mi Item #03922638
MFR #08834154093

Mfr description
08834154093 B-405 1:1-1/4 120 ARB BORE P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.98/each

Specifications

Dimensions

  • Maximum Bore Diameter
    1-1/2 in
  • Min Bore Diameter
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Grit Number
    120
  • Includes Interleaf
    Interleaf Not Included
  • Manufacturer Package Quantity
    10 Per Box
  • Max Rpm
    22000 rpm
  • Number of Ply Sets
    4
  • Series
    B-405
  • UPC_NO
    08834154093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)