Motion
08834154094

NORTON ABRASIVES
08834154094

Bore Polisher - 180 Grit, Max Bore 1-1/2 in dia, Min Bore 1 in dia
MI ITEM #03922639
MFR #08834154094
List Price$27.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834154094

Bore Polisher - 180 Grit, Max Bore 1-1/2 in dia, Min Bore 1 in dia
MI ITEM #03922639
MFR #08834154094

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.85/each for your price

Overview

Mfr description
08834154094 B-405 1:1-1/5 180 ARB BORE P

Specifications

  • Abrasive Type
    Coated
  • Maximum Bore Diameter
    1-1/2 in
  • Min Bore Diameter
    1 in
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    180
  • Includes Interleaf
    Interleaf Not Included
  • Number of Ply Sets
    4
  • Max Rpm
    22000 rpm
  • Manufacturer Package Quantity
    10
  • UPC_NO
    08834154094
  • Series
    B-405

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text