Motion
08834154111

NORTON ABRASIVES
08834154111

Bore Polisher - 120 Grit, Max Bore 2-1/2 in dia, Min Bore 2-1/8 in dia
MI ITEM #03922647
MFR #08834154111
List Price$30.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834154111

Bore Polisher - 120 Grit, Max Bore 2-1/2 in dia, Min Bore 2-1/8 in dia
MI ITEM #03922647
MFR #08834154111

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.45/each for your price

Overview

Mfr description
08834154111 B-415 2-1/8 - 2-1/4 120 ARB

Specifications

  • Abrasive Type
    Coated
  • Maximum Bore Diameter
    2-1/2 in
  • Min Bore Diameter
    2-1/8 in
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Includes Interleaf
    Interleaf Not Included
  • Number of Ply Sets
    4
  • Max Rpm
    16000 rpm
  • Manufacturer Package Quantity
    10 Per Box
  • UPC_NO
    08834154111

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought