1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
08834154119
Bore Polisher - 80 Grit, Max Bore 3 in dia, Min Bore 2-1/2 in dia
MI ITEM #
03922651
MFR #
08834154119
List Price
$32.10
/each
Qty
Add to Cart
Previous Page
Home
NORTON ABRASIVES 08834154119
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
08834154119
Bore Polisher - 80 Grit, Max Bore 3 in dia, Min Bore 2-1/2 in dia
MI ITEM #
03922651
MFR #
08834154119
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$32.10
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
08834154119 B-420 2-1/2 - 4" 80 ARB BORE
Specifications
Maximum Bore Diameter
3 in
Min Bore Diameter
2-1/2 in
Grit Number
80
Max Rpm
15000 rpm
UPC_NO
08834154119
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought