Motion
08834154128

NORTON ABRASIVES
08834154128

Bore Polisher - 80 Grit, Max Bore 4 in dia, Min Bore 3-1/8 in dia
MI ITEM #03922655
MFR #08834154128
Price$34.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834154128

Bore Polisher - 80 Grit, Max Bore 4 in dia, Min Bore 3-1/8 in dia
MI ITEM #03922655
MFR #08834154128

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$34.75/each

Specifications

Dimensions

  • Maximum Bore Diameter
    4 in
  • Min Bore Diameter
    3-1/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Grit Number
    80
  • Includes Interleaf
    Interleaf Not Included
  • Manufacturer Package Quantity
    10 Per Box
  • Max Rpm
    10000 rpm
  • Number of Ply Sets
    4
  • UPC_NO
    08834154128

Overview

Mfr description
08834154128 B-425 3-1/8 - 5" 80 ARB BORE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought