Motion
08834154138

NORTON ABRASIVES
08834154138

Bore Polisher - 120 Grit, Max Bore 2-1/2 in dia, Min Bore 2 in dia
MI ITEM #03922661
MFR #08834154138
Price$54.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834154138

Bore Polisher - 120 Grit, Max Bore 2-1/2 in dia, Min Bore 2 in dia
MI ITEM #03922661
MFR #08834154138

Mfr description
08834154138 B-810 2" - 2-1/4 120 ARB BOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.82/each

Specifications

Dimensions

  • Maximum Bore Diameter
    2-1/2 in
  • Min Bore Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Grit Number
    120
  • Includes Interleaf
    Interleaf Not Included
  • Manufacturer Package Quantity
    10 Per Box
  • Max Rpm
    16000 rpm
  • Number of Ply Sets
    8
  • UPC_NO
    08834154138

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)