Motion
08834154145

NORTON ABRASIVES
08834154145

Bore Polisher - 60 Grit, Max Bore 3 in dia, Min Bore 2-5/8 in dia
MI ITEM #03922664
MFR #08834154145
Price$57.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834154145

Bore Polisher - 60 Grit, Max Bore 3 in dia, Min Bore 2-5/8 in dia
MI ITEM #03922664
MFR #08834154145

Mfr description
08834154145 B-815 2-5/8 - 3" 60 ARB BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.60/each

Specifications

Dimensions

  • Maximum Bore Diameter
    3 in
  • Min Bore Diameter
    2-5/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Grit Number
    60
  • Includes Interleaf
    Interleaf Not Included
  • Manufacturer Package Quantity
    10 Per Box
  • Max Rpm
    15000 rpm
  • Number of Ply Sets
    8
  • UPC_NO
    08834154145

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)