Motion
08834154147

NORTON ABRASIVES
08834154147

Bore Polisher - 120 Grit, Max Bore 3 in dia, Min Bore 2-5/8 in dia
MI ITEM #03922666
MFR #08834154147
List Price$53.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834154147

Bore Polisher - 120 Grit, Max Bore 3 in dia, Min Bore 2-5/8 in dia
MI ITEM #03922666
MFR #08834154147

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.40/each for your price

Overview

Mfr description
08834154147 B-815 2-5/8 - 5" 120 ARB BOR

Specifications

  • Abrasive Type
    Coated
  • Maximum Bore Diameter
    3 in
  • Min Bore Diameter
    2-5/8 in
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Includes Interleaf
    Interleaf Not Included
  • Number of Ply Sets
    8
  • Max Rpm
    15000 rpm
  • Manufacturer Package Quantity
    10 Per Box
  • UPC_NO
    08834154147

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text