Motion
08834154154

NORTON ABRASIVES
08834154154

Bore Polisher - 60 Grit, Max Bore 4 in dia, Min Bore 3-1/8 in dia
MI ITEM #03922669
MFR #08834154154
List Price$57.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834154154

Bore Polisher - 60 Grit, Max Bore 4 in dia, Min Bore 3-1/8 in dia
MI ITEM #03922669
MFR #08834154154

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.58/each for your price

Overview

Mfr description
08834154154 B-820 60 ARB BORE POLISHER

Specifications

  • Abrasive Type
    Coated
  • Maximum Bore Diameter
    4 in
  • Min Bore Diameter
    3-1/8 in
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Includes Interleaf
    Interleaf Not Included
  • Number of Ply Sets
    8
  • Max Rpm
    10000 rpm
  • Manufacturer Package Quantity
    10 Per Box
  • UPC_NO
    08834154154

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text