Motion
08834154165

NORTON ABRASIVES
08834154165

Bore Polisher - 120 Grit, Max Bore 5-1/4 in dia, Min Bore 4-1/4 in dia
MI ITEM #03922676
MFR #08834154165
List Price$60.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834154165

Bore Polisher - 120 Grit, Max Bore 5-1/4 in dia, Min Bore 4-1/4 in dia
MI ITEM #03922676
MFR #08834154165

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.65/each for your price

Overview

Mfr description
08834154165 B-825 120 ARB BORE POLISHER

Specifications

  • Abrasive Type
    Coated
  • Maximum Bore Diameter
    5-1/4 in
  • Min Bore Diameter
    4-1/4 in
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Includes Interleaf
    Interleaf Not Included
  • Number of Ply Sets
    8
  • Max Rpm
    8000 rpm
  • Manufacturer Package Quantity
    10 Per Box
  • UPC_NO
    08834154165

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought