Motion
08834154167

NORTON ABRASIVES
08834154167

Bore Polisher - 240 Grit, Max Bore 5-1/4 in dia, Min Bore 4-1/4 in dia
MI ITEM #03922678
MFR #08834154167
List Price$60.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834154167

Bore Polisher - 240 Grit, Max Bore 5-1/4 in dia, Min Bore 4-1/4 in dia
MI ITEM #03922678
MFR #08834154167

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.65/each for your price

Overview

Mfr description
08834154167 B-825 240 ARB BORE POLISHER

Specifications

  • Maximum Bore Diameter
    5-1/4 in
  • Min Bore Diameter
    4-1/4 in
  • Grit Number
    240
  • Max Rpm
    8000 rpm
  • UPC_NO
    08834154167

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought