Motion
08834154173

NORTON ABRASIVES
08834154173

Bore Polisher - 80 Grit, Max Bore 5-7/8 in dia, Min Bore 5-1/4 in dia
MI ITEM #03922680
MFR #08834154173
List Price$61.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834154173

Bore Polisher - 80 Grit, Max Bore 5-7/8 in dia, Min Bore 5-1/4 in dia
MI ITEM #03922680
MFR #08834154173

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$61.71/each for your price

Overview

Mfr description
08834154173 B-830 80 ARB BORE POLISHER

Specifications

  • Abrasive Type
    Coated
  • Maximum Bore Diameter
    5-7/8 in
  • Min Bore Diameter
    5-1/4 in
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Includes Interleaf
    Interleaf Not Included
  • Number of Ply Sets
    8
  • Max Rpm
    8000 rpm
  • Manufacturer Package Quantity
    10 Per Box
  • UPC_NO
    08834154173

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought