Motion
08834154181

NORTON ABRASIVES
08834154181

Bore Polisher - 120, 180, 60, 80 Grit, Max Bore 1 in, 4 in, 5-7/8 in dia, Min Bore 1 in, 2 in, 5/8 in dia
Mi Item #03922684
MFR #08834154181
Price$307.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834154181

Bore Polisher - 120, 180, 60, 80 Grit, Max Bore 1 in, 4 in, 5-7/8 in dia, Min Bore 1 in, 2 in, 5/8 in dia
Mi Item #03922684
MFR #08834154181

Mfr description
08834154181 BORE POLISHERS TEST KIT "BP"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$307.07/each

Specifications

Dimensions

  • Maximum Bore Diameter
    1 in, 4 in, 5-7/8 in
  • Min Bore Diameter
    1 in, 2 in, 5/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120, 180, 60, 80
  • UPC_NO
    08834154181
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)