Motion
08834154190

NORTON ABRASIVES
08834154190

Bore Polisher - 60 Grit, Max Bore 1 in dia, Min Bore 5/8 in dia
MI ITEM #03922690
MFR #08834154190
Your Price$8.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834154190

Bore Polisher - 60 Grit, Max Bore 1 in dia, Min Bore 5/8 in dia
MI ITEM #03922690
MFR #08834154190

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$8.17/each(List $14.39)

Overview

Mfr description
08834154190 B-305 60 ARB BORE POLISHER

Specifications

  • Abrasive Type
    Coated
  • Maximum Bore Diameter
    1 in
  • Min Bore Diameter
    5/8 in
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Includes Interleaf
    Interleaf Not Included
  • Number of Ply Sets
    8
  • Max Rpm
    25000 rpm
  • Manufacturer Package Quantity
    10 Per Box
  • UPC_NO
    08834154190
  • Series
    B-305

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text