Motion
08834154191

NORTON ABRASIVES
08834154191

Bore Polisher - 80 Grit, Max Bore 1 in dia, Min Bore 5/8 in dia
MI ITEM #03922691
MFR #08834154191
Price$8.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834154191

Bore Polisher - 80 Grit, Max Bore 1 in dia, Min Bore 5/8 in dia
MI ITEM #03922691
MFR #08834154191

Mfr description
08834154191 B-305 80 ARB BORE POLISHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.59/each

Specifications

Dimensions

  • Maximum Bore Diameter
    1 in
  • Min Bore Diameter
    5/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Grit Number
    80
  • Includes Interleaf
    Interleaf Not Included
  • Manufacturer Package Quantity
    10
  • Max Rpm
    25000 rpm
  • Number of Ply Sets
    3
  • Series
    B-305
  • UPC_NO
    08834154191

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)