Motion
08834160402

NORTON ABRASIVES
08834160402

Quick Change Disc - 1-1/2 in Disc Dia, Ceramic Alumina, P180 Grit, 30000 RPM, 100 Per Pack
Mi Item #03922930
MFR #08834160402
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834160402

Quick Change Disc - 1-1/2 in Disc Dia, Ceramic Alumina, P180 Grit, 30000 RPM, 100 Per Pack
Mi Item #03922930
MFR #08834160402

Mfr description
08834160402 TY2 1-1/2 180 ARB FLXEDG POW
  • Aluminum oxide cloth discs ideal for general purpose deburring and blending on ferrous and nonferrous metals where initial price point is primary consideration
  • Strong, Y-wt., 2-ply polyester/cotton blend back construction for extended durability, reduced edge wear, and smooth finish
  • Flexible design (outer 3/8 in. edge is more flexible than rest of disc) for softer metals where standard flexible discs can gouge; ideal for contour grinding of structural pieces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    1-1/2 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Quick-Change Cloth Disc
  • Backing Material
    HC
  • Disc Color
    Brown
  • Grit Number
    P180
  • Manufacturer Package Quantity
    100
  • Max Rpm
    30000 rpm
  • UPC_NO
    08834160402
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)