Motion
08834161029

NORTON ABRASIVES
08834161029

Finishing Disc - 1-1/2 in Disc Dia, Aluminum Oxide, 40 Grit, 30000 RPM, 100 Per Pack Per Pack
MI ITEM #03922965
MFR #08834161029
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834161029

Finishing Disc - 1-1/2 in Disc Dia, Aluminum Oxide, 40 Grit, 30000 RPM, 100 Per Pack Per Pack
MI ITEM #03922965
MFR #08834161029

Mfr description
08834161029 1-1/2 40 ARB POWERLOCK DISCS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Disc Color
    Brown
  • Grit Number
    40
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    100 Per Pack
  • Max Rpm
    30000 rpm
  • Mounting Type
    Quick-Change PowerLock Type I
  • UPC_NO
    08834161029

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)