Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834161208

Quick Change Disc - 2 in Disc Dia, Aluminum Oxide, P80 Grit, 30000 RPM, 100 Per Pack
MI ITEM #03923027
MFR #08834161208

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
08834161208 TY2 2" 80 ARB POWERLOCK FX
  • Aluminum oxide cloth discs with a grinding aid; the choice for heat sensitive alloys when initial price point is primary consideration
  • X-wt. poly/cotton durable backing for smooth finishes
  • Flexible discs specifically designed for general purpose deburring and blending on contoured surfaces
  • Reduces heat build up and outlasts conventional aluminum oxide and zirconia alumina discs in many applications
  • 60, 80 and 100 grit are recommended for blending and deburring
  • Type TS/II fit turn-on/turn-off metal attachment system

Specifications

  • Abrasive Type
    Quick-Change Cloth Disc
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P80
  • Backing Material
    HC
  • Max Rpm
    30000 rpm
  • Disc Color
    Brown
  • UPC_NO
    08834161208
  • Manufacturer Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text