Motion
08834161282

NORTON ABRASIVES
08834161282

Quick Change Disc - 3 in Disc Dia, Ceramic Alumina, P80 Grit, 30000 RPM, 50 Per Pack
MI ITEM #03923038
MFR #08834161282
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834161282

Quick Change Disc - 3 in Disc Dia, Ceramic Alumina, P80 Grit, 30000 RPM, 50 Per Pack
MI ITEM #03923038
MFR #08834161282

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08834161282 TY2 3" 80 ARB POWERLOCK DISC
  • Aluminum oxide cloth discs ideal for general purpose deburring and blending on ferrous and nonferrous metals where initial price point is primary consideration
  • Strong, Y-wt., 2-ply polyester/cotton blend back construction for extended durability, reduced edge wear, and smooth finish
  • Flexible design (outer 3/8 in. edge is more flexible than rest of disc) for softer metals where standard flexible discs can gouge; ideal for contour grinding of structural pieces
  • Use back-up pad one size smaller than the FlexEdge disc for full benefits
  • 60, 80 and 100 grit are recommended for blending and deburring
  • Type TS/II fit turn-on/turn-off metal attachment system
  • For applications that require better/decorative finishes, please refer to Norton Bear-Tex non-woven quick change discs

Specifications

  • Abrasive Type
    Quick-Change Cloth Disc
  • Disc Diameter
  • Abrasive Material
    Ceramic Alumina
  • Grit Number
    P80
  • Backing Material
    HC
  • Max Rpm
    30000 rpm
  • Disc Color
    Brown
  • UPC_NO
    08834161282
  • Manufacturer Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought